Motion
R5VX1230-6
Narrow Power-Wedge Cog Banded V-Belt - 5VX Section, 5/8 in Top Width, 6 Strand, 123 in Nominal Outside Length, Cogged
MI ITEM #14857940
MFR #R5VX1230-6
Price$1,387.79/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Power-Wedge Cog Banded V-Belt - 5VX Section, 5/8 in Top Width, 6 Strand, 123 in Nominal Outside Length, Cogged
MI ITEM #14857940
MFR #R5VX1230-6

Mfr description
R5VX1230-6 BELTS POWER-WEDGE COG-BAND BE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,387.79/pc

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    123 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    6
  • Product Type
    Industrial V-Belts
  • Section
    5VX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)