Motion
R5VK1180-18
Narrow Super Power-Wedge Banded V-Belt - 5V Section, 5/8 in Top Width, 18 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #14857984
MFR #R5VK1180-18
Price$4,491.22/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Super Power-Wedge Banded V-Belt - 5V Section, 5/8 in Top Width, 18 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #14857984
MFR #R5VK1180-18

Mfr description
R5VK1180-18 BELTS ARAMAX SUPER POWER-WED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,491.22/pc

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    118 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    18
  • Product Type
    Industrial V-Belts
  • Section
    5V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)