Motion
R8VK2600-3
Narrow Aramax Super Power-Wedge Banded V-Belt - 8V Section, 1 in Top Width, 3 Strand, 260 in Nominal Outside Length, Smooth
MI ITEM #14858035
MFR #R8VK2600-3
Price$3,044.12/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Aramax Super Power-Wedge Banded V-Belt - 8V Section, 1 in Top Width, 3 Strand, 260 in Nominal Outside Length, Smooth
MI ITEM #14858035
MFR #R8VK2600-3

Mfr description
R8VK2600-3 BELTS ARAMAX SUPER POWER-WEDG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,044.12/pc

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    260 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    8V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)