Motion
575J26
Micro V-Belt - J Belt Section:, 26 Ribs, 57.50 in Overall Length, V-Ribbed
MI ITEM #14858045
MFR #575J26
List Price$133.25/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 26 Ribs, 57.50 in Overall Length, V-Ribbed
MI ITEM #14858045
MFR #575J26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.25/pc for your price

Overview

Mfr description
575J26 BELTS VEE-RIB BELT

Specifications

  • Section
    J
  • Overall Length
    57.50 in
  • Number Of Ribs
    26
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    575J26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text