1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
14MXT-2660-200
14MXT, 14 mm Pitch, 2660 mm Pitch Length, 200 mm Width, 190 Teeth, Carbon cord, Rubber Material
MI ITEM #
14858051
MFR #
14MXT-2660-200
Price
$5,418.12
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 14MXT-2660-200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
14MXT-2660-200
14MXT, 14 mm Pitch, 2660 mm Pitch Length, 200 mm Width, 190 Teeth, Carbon cord, Rubber Material
MI ITEM #
14858051
MFR #
14MXT-2660-200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$5,418.12
/pc
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
200 mm
Pitch
14 mm
Pitch Length
2660 mm
Details
Belt Type
14MXT
Material
Carbon cord, Rubber
Number Of
Teeth
190
Overview
Mfr description
14MXT-2660-200 BELTS PANTHER XT SYNCHRON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought