Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D14M, 14 mm Pitch, 2590 mm Pitch Length, 170 mm Width, 185 Teeth, Polymer Material
Mi Item #14858056
MFR #D2590-14M-170

Mfr description
D2590-14M-170 BELTS DUAL SYNCHRONOUS BEL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    170 mm
  • Pitch
    14 mm
  • Pitch Length
    2590 mm

Details

  • Belt Type
    D14M
  • Material
    Polymer
  • Number Of Teeth  
    185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)