1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
1552-S8M-PK16-2
S8M, 8 mm Pitch, 1552 mm Pitch Length, 194 Teeth
MI ITEM #
14858074
MFR #
1552-S8M-PK16-2
List Price
$1,381.50
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 1552-S8M-PK16-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
1552-S8M-PK16-2
S8M, 8 mm Pitch, 1552 mm Pitch Length, 194 Teeth
MI ITEM #
14858074
MFR #
1552-S8M-PK16-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,381.50
/pc
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1552-S8M-PK16-2 BELTS SYNCHRO-COG BELT
Specifications
Belt Type
S8M
Pitch
8 mm
Number of Ribs
16
Number Of Teeth
194
Pitch Length
1552 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data