1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 1552-S8M-PK32
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
1552-S8M-PK32
S8M, 8 mm Pitch, 1552 mm Pitch Length, 194 Teeth
Mi Item #
14858076
MFR #
1552-S8M-PK32
Mfr description
1552-S8M-PK32 BELTS SYNCHRO-COG BELT HT
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Pitch
8 mm
Pitch Length
1552 mm
Details
Belt Type
S8M
Number of Ribs
32
Number Of
Teeth
194
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items