1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
480-8M-10
8M, 8 mm Pitch, 480 mm Pitch Length, 10 mm Width, 96 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #
14858098
MFR #
480-8M-10
List Price
$23.31
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 480-8M-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
480-8M-10
8M, 8 mm Pitch, 480 mm Pitch Length, 10 mm Width, 96 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #
14858098
MFR #
480-8M-10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$23.31
/pc
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
480-8M-10 BELTS SYNCHRO-COG BELT HT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Width
10 mm
Material
Fiberglass, Rubber, Nylon
Number Of Teeth
96
Pitch Length
480 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data