1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
340XL050
XL, 0.2000 in Pitch, 34.0000 in Pitch Length, 0.5000 in Width, 170 Teeth
MI ITEM #
14858125
MFR #
340XL050
List Price
$19.60
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 340XL050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
340XL050
XL, 0.2000 in Pitch, 34.0000 in Pitch Length, 0.5000 in Width, 170 Teeth
MI ITEM #
14858125
MFR #
340XL050
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$19.60
/pc
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
340XL050 BELTS SYNCHRO-COG TIMING BELT
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Width
0.5000 in
Number Of Teeth
170
Pitch Length
34.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data