Motion
CKDR135MM

TIMKEN
CKDR135MM

135 mm Compatible Bore, 9.7813 in OD, Urethane Material
Mi Item #14858146
MFR #CKDR135MM
Price$302.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR135MM

135 mm Compatible Bore, 9.7813 in OD, Urethane Material
Mi Item #14858146
MFR #CKDR135MM

Mfr description
CKDR135MM WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.19/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Compatible Bore Diameter  
    135 mm
  • Outside Diameter  
    9.7813 in
  • Overall Width
    33.80 mm
  • Shaft Size
    135 mm
  • Width
    33.80 mm

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)