1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
CKDR506
10.6300 in OD, Urethane Material
MI ITEM #
14858147
MFR #
CKDR506
List Price
$296.26
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN CKDR506
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
CKDR506
10.6300 in OD, Urethane Material
MI ITEM #
14858147
MFR #
CKDR506
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$296.26
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CKDR506 WIDE INNER RING AND HOUSED UNITS
Specifications
Outside Diameter
10.6300 in
Material
Urethane
Overall Width
1.4200 in
Shaft Size
5-3/8 in
Width
1.4200 in
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data