Specifications
Dimensions
- Bore Diameter140 mm
- Compatible Bore Diameter140 mm
- Shaft Size140 mm
Details
- MaterialUrethane
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)