Motion
CKDR513

TIMKEN
CKDR513

5.8125 in Compatible Bore, 11.0200 in OD, Urethane Material
MI ITEM #14858152
MFR #CKDR513
Price$296.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR513

5.8125 in Compatible Bore, 11.0200 in OD, Urethane Material
MI ITEM #14858152
MFR #CKDR513

Mfr description
CKDR513 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.26/each

Specifications

Dimensions

  • Bore Diameter
    5.8125 in
  • Compatible Bore Diameter  
    5.8125 in
  • Outside Diameter  
    11.0200 in
  • Overall Width
    1.3400 in
  • Shaft Size
    5.8125 in
  • Width
    1.3400 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)