Motion
CKDR600

TIMKEN
CKDR600

6.0000 in Compatible Bore, 11.0200 in OD, Urethane Material
Mi Item #14858155
MFR #CKDR600
Price$302.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR600

6.0000 in Compatible Bore, 11.0200 in OD, Urethane Material
Mi Item #14858155
MFR #CKDR600

Mfr description
CKDR600 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.19/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Compatible Bore Diameter  
    6.0000 in
  • Outside Diameter  
    11.0200 in
  • Overall Width
    1.3400 in
  • Shaft Size
    6.0000 in
  • Width
    1.3400 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)