Overview
Mfr description
CKDR150MM WIDE INNER RING AND HOUSED UNI
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter150 mm
- Overall Width34 mm
- Shaft Size150 mm
- Width34 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data