Motion
CKDR605

TIMKEN
CKDR605

6.3125 in Compatible Bore, 11.6300 in OD, Urethane Material
Mi Item #14858157
MFR #CKDR605
Price$462.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR605

6.3125 in Compatible Bore, 11.6300 in OD, Urethane Material
Mi Item #14858157
MFR #CKDR605

Mfr description
CKDR605 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.30/each

Specifications

Dimensions

  • Bore Diameter
    6.3125 in
  • Compatible Bore Diameter  
    6.3125 in
  • Outside Diameter  
    11.6300 in
  • Overall Width
    1.3400 in
  • Shaft Size
    6.3125 in
  • Width
    1.3400 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)