1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
CKDR606
11.6300 in OD, Urethane Material
MI ITEM #
14858158
MFR #
CKDR606
List Price
$462.30
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN CKDR606
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
CKDR606
11.6300 in OD, Urethane Material
MI ITEM #
14858158
MFR #
CKDR606
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$462.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CKDR606 WIDE INNER RING AND HOUSED UNITS
Specifications
Outside Diameter
11.6300 in
Material
Urethane
Overall Width
1.3400 in
Shaft Size
6-3/8 in
Width
1.3400 in
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data