Overview
Mfr description
CKDR700 WIDE INNER RING AND HOUSED UNITS
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter7.0000 in
- Overall Width1.3800 in
- Shaft Size7.0000 in
- Width1.3800 in
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data