Overview
Mfr description
CKDR170MM WIDE INNER RING AND HOUSED UNI
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter170 mm
- Overall Width35.10 mm
- Shaft Size170 mm
- Width35.10 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data