Specifications
Dimensions
- Bore Diameter7.1875 in
- Compatible Bore Diameter7.1875 in
- Shaft Size7.1875 in
Details
- MaterialUrethane
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)