Motion
CKDR704

TIMKEN
CKDR704

7.2500 in Compatible Bore, 13.2000 in OD, Urethane Material
Mi Item #14858169
MFR #CKDR704
Price$462.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR704

7.2500 in Compatible Bore, 13.2000 in OD, Urethane Material
Mi Item #14858169
MFR #CKDR704

Mfr description
CKDR704 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.30/each

Specifications

Dimensions

  • Bore Diameter
    7.2500 in
  • Compatible Bore Diameter  
    7.2500 in
  • Outside Diameter  
    13.2000 in
  • Overall Width
    1.6100 in
  • Shaft Size
    7.2500 in
  • Width
    1.6100 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)