Motion
CKDR180MM

TIMKEN
CKDR180MM

180 mm Compatible Bore, Urethane Material
Mi Item #14858170
MFR #CKDR180MM
Price$471.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR180MM

180 mm Compatible Bore, Urethane Material
Mi Item #14858170
MFR #CKDR180MM

Mfr description
CKDR180MM WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.55/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Compatible Bore Diameter  
    180 mm
  • Shaft Size
    180 mm

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)