Overview
Mfr description
CKDR713 WIDE INNER RING AND HOUSED UNITS
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter7.8125 in
- Overall Width1.7300 in
- Shaft Size7-13/16 in
- Width1.7300 in
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data