Motion
CKDR200MM

TIMKEN
CKDR200MM

200 mm Compatible Bore, 367 mm OD, Urethane Material
Mi Item #14858175
MFR #CKDR200MM
Price$471.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR200MM

200 mm Compatible Bore, 367 mm OD, Urethane Material
Mi Item #14858175
MFR #CKDR200MM

Mfr description
CKDR200MM WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.55/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Compatible Bore Diameter  
    200 mm
  • Outside Diameter  
    367 mm
  • Overall Width
    43.90 mm
  • Shaft Size
    200 mm
  • Width
    43.90 mm

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)