Overview
Mfr description
CS34L WIDE INNER RING AND HOUSED UNITS S
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter9.5800 in
- Overall Width1.2400 in
- Width1.2400 in
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data