Specifications
Dimensions
- Bore Diameter11.2900 in
- Outside Diameter13.2000 in
- Overall Width1.5100 in
- Width1.5100 in
Details
- MaterialUrethane
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)