Motion
CS44

TIMKEN
CS44

14.4500 in OD, Urethane Material
Mi Item #14858180
MFR #CS44
Price$355.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS44

14.4500 in OD, Urethane Material
Mi Item #14858180
MFR #CS44

Mfr description
CS44 WIDE INNER RING AND HOUSED UNITS SR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.98/each

Specifications

Dimensions

  • Bore Diameter
    12.3600 in
  • Outside Diameter  
    14.4500 in
  • Overall Width
    1.6300 in
  • Width
    1.6300 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)