Overview
Mfr description
CK32T506S WIDE INNER RING AND HOUSED UNI
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter5.3750 in
- Overall Width44.20 mm
- Shaft Size5-3/8 in
- Width1.7400 in, 44.20 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data