Motion
CK32T508S

TIMKEN
CK32T508S

5.5000 in Compatible Bore, 10.6300 in, 270 mm OD, Steel Material
Mi Item #14858833
MFR #CK32T508S
Price$1,055.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK32T508S

5.5000 in Compatible Bore, 10.6300 in, 270 mm OD, Steel Material
Mi Item #14858833
MFR #CK32T508S

Mfr description
CK32T508S WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,055.48/each

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Compatible Bore Diameter  
    5.5000 in
  • Outside Diameter  
    10.6300 in, 270 mm
  • Overall Width
    1.7400 in, 44.20 mm
  • Shaft Size
    5.5000 in
  • Width
    1.7400 in, 44.20 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)