Motion
CK34T513S

TIMKEN
CK34T513S

5.8125 in Compatible Bore, 11.0200 in OD, Steel Material
Mi Item #14858835
MFR #CK34T513S
Price$1,382.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK34T513S

5.8125 in Compatible Bore, 11.0200 in OD, Steel Material
Mi Item #14858835
MFR #CK34T513S

Mfr description
CK34T513S WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,382.24/each

Specifications

Dimensions

  • Bore Diameter
    5.8125 in
  • Compatible Bore Diameter  
    5.8125 in
  • Outside Diameter  
    11.0200 in
  • Overall Width
    1.6690 in
  • Shaft Size
    5.8125 in
  • Width
    1.6700 in, 42.40 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)