Motion
CK34T600S

TIMKEN
CK34T600S

6.0000 in Compatible Bore, 11.0200 in OD, Steel Material
Mi Item #14858837
MFR #CK34T600S
Price$1,382.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK34T600S

6.0000 in Compatible Bore, 11.0200 in OD, Steel Material
Mi Item #14858837
MFR #CK34T600S

Mfr description
CK34T600S WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,382.24/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Compatible Bore Diameter  
    6.0000 in
  • Outside Diameter  
    11.0200 in
  • Overall Width
    1.6690 in
  • Shaft Size
    6.0000 in
  • Width
    1.6700 in, 42.40 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)