Motion
CK36T160S

TIMKEN
CK36T160S

160 mm Compatible Bore, 295.40 mm OD, Steel Material
Mi Item #14858838
MFR #CK36T160S
Price$1,726.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK36T160S

160 mm Compatible Bore, 295.40 mm OD, Steel Material
Mi Item #14858838
MFR #CK36T160S

Mfr description
CK36T160S WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,726.32/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Compatible Bore Diameter  
    160 mm
  • Outside Diameter  
    295.40 mm
  • Overall Width
    42.40 mm
  • Shaft Size
    160 mm
  • Width
    1.6700 in, 42.40 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)