Motion
CK36T605S

TIMKEN
CK36T605S

6.3125 in Compatible Bore, 11.6300 in OD, Steel Material
MI ITEM #14858839
MFR #CK36T605S
Price$1,726.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK36T605S

6.3125 in Compatible Bore, 11.6300 in OD, Steel Material
MI ITEM #14858839
MFR #CK36T605S

Mfr description
CK36T605S WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,726.32/each

Specifications

Dimensions

  • Bore Diameter
    6.3125 in
  • Compatible Bore Diameter  
    6.3125 in
  • Outside Diameter  
    11.6300 in
  • Overall Width
    1.6690 in
  • Shaft Size
    6.3125 in
  • Width
    1.6700 in, 42.40 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)