Overview
Mfr description
CK40T702S WIDE INNER RING AND HOUSED UNI
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter7.1250 in
- Overall Width2.0625 in
- Shaft Size7-1/8 in
- Width2.0600 in, 52.30 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data