Motion
CK40T703S

TIMKEN
CK40T703S

7.1875 in Compatible Bore, 13.2010 in, 335.30 mm OD, Steel Material
Mi Item #14858843
MFR #CK40T703S
Price$2,522.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK40T703S

7.1875 in Compatible Bore, 13.2010 in, 335.30 mm OD, Steel Material
Mi Item #14858843
MFR #CK40T703S

Mfr description
CK40T703S WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,522.38/each

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Compatible Bore Diameter  
    7.1875 in
  • Outside Diameter  
    13.2010 in, 335.30 mm
  • Overall Width
    2.0625 in
  • Shaft Size
    7.1875 in
  • Width
    2.0600 in, 52.30 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)