Motion
CK44T200S

TIMKEN
CK44T200S

200 mm Compatible Bore, 367 mm OD, Steel Material
Mi Item #14858845
MFR #CK44T200S
Price$2,901.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK44T200S

200 mm Compatible Bore, 367 mm OD, Steel Material
Mi Item #14858845
MFR #CK44T200S

Mfr description
CK44T200S WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,901.28/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Compatible Bore Diameter  
    200 mm
  • Outside Diameter  
    367 mm
  • Overall Width
    57.40 mm
  • Shaft Size
    200 mm
  • Width
    2.2600 in, 57.40 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)