Motion
CK44T713S

TIMKEN
CK44T713S

7.8125 in Compatible Bore, 14.4490 in, 367 mm OD, Steel Material
Mi Item #14858846
MFR #CK44T713S
Price$2,844.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK44T713S

7.8125 in Compatible Bore, 14.4490 in, 367 mm OD, Steel Material
Mi Item #14858846
MFR #CK44T713S

Mfr description
CK44T713S WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,844.39/each

Specifications

Dimensions

  • Bore Diameter
    7.8125 in
  • Compatible Bore Diameter  
    7.8125 in
  • Outside Diameter  
    14.4490 in, 367 mm
  • Overall Width
    2.2600 in
  • Shaft Size
    7.8125 in
  • Width
    2.2600 in, 57.40 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)