Overview
Mfr description
CK48T900S WIDE INNER RING AND HOUSED UNI
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter9.0000 in
- Overall Width62.60 mm
- Shaft Size9.0000 in
- Width2.4500 in, 62.60 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data