Motion
CK52T240S

TIMKEN
CK52T240S

240 mm Compatible Bore, 17.2500 in OD, Steel Material
Mi Item #14858853
MFR #CK52T240S
Price$3,745.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK52T240S

240 mm Compatible Bore, 17.2500 in OD, Steel Material
Mi Item #14858853
MFR #CK52T240S

Mfr description
CK52T240S WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,745.18/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Compatible Bore Diameter  
    240 mm
  • Outside Diameter  
    17.2500 in
  • Overall Width
    68.80 mm
  • Shaft Size
    240 mm
  • Width
    2.7100 in, 68.80 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)