Overview
Mfr description
CK52T907S WIDE INNER RING AND HOUSED UNI
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter9.4375 in
- Overall Width68.80 mm
- Shaft Size9-7/16 in
- Width2.7100 in, 68.80 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data