Motion
CK56T1007S

TIMKEN
CK56T1007S

10.4375 in Compatible Bore, 17.8310 in, 452.90 mm OD, Steel Material
Mi Item #14858855
MFR #CK56T1007S
Price$3,671.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK56T1007S

10.4375 in Compatible Bore, 17.8310 in, 452.90 mm OD, Steel Material
Mi Item #14858855
MFR #CK56T1007S

Mfr description
CK56T1007S WIDE INNER RING AND HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,671.76/each

Specifications

Dimensions

  • Bore Diameter
    10.4375 in
  • Compatible Bore Diameter  
    10.4375 in
  • Outside Diameter  
    17.8310 in, 452.90 mm
  • Overall Width
    2.8125 in
  • Shaft Size
    10.4375 in
  • Width
    2.8100 in, 71.40 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)