Overview
Mfr description
CK56T260S WIDE INNER RING AND HOUSED UNI
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter10.2362 in
- Overall Width2.8125 in
- Shaft Size260 mm
- Width2.8100 in, 71.40 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data