Motion
CK56T915S

TIMKEN
CK56T915S

9.9375 in Compatible Bore, 17.8310 in OD, Steel Material
Mi Item #14858857
MFR #CK56T915S
Price$4,511.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK56T915S

9.9375 in Compatible Bore, 17.8310 in OD, Steel Material
Mi Item #14858857
MFR #CK56T915S

Mfr description
CK56T915S WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,511.54/each

Specifications

Dimensions

  • Bore Diameter
    9.9375 in
  • Compatible Bore Diameter  
    9.9375 in
  • Outside Diameter  
    17.8310 in
  • Overall Width
    2.8125 in
  • Shaft Size
    9.9375 in
  • Width
    2.8100 in, 71.40 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)