Overview
Mfr description
CK60T1100S WIDE INNER RING AND HOUSED UN
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter11.0000 in
- Overall Width78.20 mm
- Shaft Size11.0000 in
- Width3.0800 in, 78.20 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data