Motion
CK60T280S

TIMKEN
CK60T280S

280 mm Compatible Bore, 497.80 mm OD, Steel Material
Mi Item #14858860
MFR #CK60T280S
Price$5,720.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK60T280S

280 mm Compatible Bore, 497.80 mm OD, Steel Material
Mi Item #14858860
MFR #CK60T280S

Mfr description
CK60T280S WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,720.04/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Compatible Bore Diameter  
    280 mm
  • Outside Diameter  
    497.80 mm
  • Overall Width
    78.20 mm
  • Shaft Size
    280 mm
  • Width
    3.0800 in, 78.20 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)