Motion
CK64T1107S

TIMKEN
CK64T1107S

11.4375 in Compatible Bore, 21.0510 in OD, Steel Material
Mi Item #14858861
MFR #CK64T1107S
Price$7,134.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK64T1107S

11.4375 in Compatible Bore, 21.0510 in OD, Steel Material
Mi Item #14858861
MFR #CK64T1107S

Mfr description
CK64T1107S WIDE INNER RING AND HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,134.54/each

Specifications

Dimensions

  • Bore Diameter
    11.4375 in
  • Compatible Bore Diameter  
    11.4375 in
  • Outside Diameter  
    21.0510 in
  • Overall Width
    3.0790 in
  • Shaft Size
    11.4375 in
  • Width
    3.0800 in, 78.20 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)