Motion
CK68T1207S

TIMKEN
CK68T1207S

12.4375 in Compatible Bore, 22.6610 in, 575.60 mm OD, Steel Material
MI ITEM #14858866
MFR #CK68T1207S
Price$7,732.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK68T1207S

12.4375 in Compatible Bore, 22.6610 in, 575.60 mm OD, Steel Material
MI ITEM #14858866
MFR #CK68T1207S

Mfr description
CK68T1207S WIDE INNER RING AND HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,732.56/each

Specifications

Dimensions

  • Bore Diameter
    12.4375 in
  • Compatible Bore Diameter  
    12.4375 in
  • Outside Diameter  
    22.6610 in, 575.60 mm
  • Overall Width
    3.2600 in, 82.80 mm
  • Shaft Size
    12.4375 in
  • Width
    3.2600 in, 82.80 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)