Overview
Mfr description
CK68T1208S WIDE INNER RING AND HOUSED UN
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter12.5000 in
- Overall Width82.80 mm
- Shaft Size12-1/2 in
- Width3.2600 in, 82.80 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data