Motion
CK72T1215S

TIMKEN
CK72T1215S

12.9375 in Compatible Bore, 23.4610 in, 595.90 mm OD, Steel Material
Mi Item #14858869
MFR #CK72T1215S
Price$10,263.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK72T1215S

12.9375 in Compatible Bore, 23.4610 in, 595.90 mm OD, Steel Material
Mi Item #14858869
MFR #CK72T1215S

Mfr description
CK72T1215S WIDE INNER RING AND HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,263.87/each

Specifications

Dimensions

  • Bore Diameter
    12.9375 in
  • Compatible Bore Diameter  
    12.9375 in
  • Outside Diameter  
    23.4610 in, 595.90 mm
  • Overall Width
    3.8700 in, 98.30 mm
  • Shaft Size
    12.9375 in
  • Width
    3.8700 in, 98.30 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)